Scotch-Brite™ Radial Bristle Brush Replacement Disc BB-ZB, 152.4 mm, P220, Type C

Article no.: 7100138302
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 80 pieces
  • Order steps: 80 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Burnishing brush

Identification numbers & Classifications

Article number 7100138302
EAN / GTIN 50048011330575
Manufacturer number 7100138302
L-Number L51710 99

Description

Version:

Molded, abrasive filled bristles clean, finish, polish, and deburr
Additional discs allow for a greater range of brush widths
Proprietary 3M™ Ceramic Abrasive Grain blend provides high degree of finish quality throughout the life of the disc
Overall Width: 25.4 mm
Contains no wire filaments for improved safety

Description:

Scotch-Brite™ Radial Bristle Brush Replacement Disc is made of moulded, flexible bristles filled with 3M™ Ceramic Abrasive Grain. We’ve designed the firm yet flexible bristles to reach into contours and to give a high quality finish to all surfaces, with minimal pressure.

Feature:

Moulded, abrasive-filled bristles surpass wire brushes to strip, deburr, blend, finish, polish and clean
Extra discs allow for more brush widths
3M™ Ceramic Abrasive Grain provides aggressive cutting and consistent finish quality for the disc lifespan
Flexible bristles require less pressure than wire brushes and conform to contours, even on complex parts
Contains no wire filaments for more safety
Use on a robot system, bench grinder, straight grinder or flexible shaft

Note:

Use on various metals including aluminium, brass, bronze, carbon steel, cast iron, stainless steel
Suitable for general industrial, aerospace, automotive, metalworking and transportation
Use for fine detailing work in electronics, jewellery and woodworking
Remove paint, stains, adhesives, weld burns, rust, heavy oxides, and surface contaminants

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart