Scotch-Brite™ Radial Bristle Brush Replacement Disc BB-ZB, 152.4 mm

Article no.: 7100138292
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 80 pieces
  • Order steps: 80 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Burnishing brush

    Identification numbers & Classifications

    Article number 7100138292
    EAN / GTIN 50048011276217
    Manufacturer number 7100138292
    L-Number L51710 847

    Description

    Version:

    Molded, abrasive filled bristles clean, finish, polish, and deburr
    Additional discs allow for a greater range of brush widths
    Proprietary 3M™ Ceramic Abrasive Grain blend provides high degree of finish quality throughout the life of the disc
    Overall Width: 12.7 mm
    Contains no wire filaments for improved safety

    Description:

    Scotch-Brite™ Radial Bristle Brush Replacement Disc is made of moulded, flexible bristles filled with 3M™ Ceramic Abrasive Grain. We’ve designed the firm yet flexible bristles to reach into contours and to give a high quality finish to all surfaces, with minimal pressure.

    Feature:

    Moulded, abrasive-filled bristles surpass wire brushes to strip, deburr, blend, finish, polish and clean
    Extra discs allow for more brush widths
    3M™ Ceramic Abrasive Grain provides aggressive cutting and consistent finish quality for the disc lifespan
    Flexible bristles require less pressure than wire brushes and conform to contours, even on complex parts
    Contains no wire filaments for more safety
    Use on a robot system, bench grinder, straight grinder or flexible shaft

    Note:

    Use on various metals including aluminium, brass, bronze, carbon steel, cast iron, stainless steel
    Suitable for general industrial, aerospace, automotive, metalworking and transportation
    Use for fine detailing work in electronics, jewellery and woodworking
    Remove paint, stains, adhesives, weld burns, rust, heavy oxides, and surface contaminants

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart