3M™ Aura™ Particulate Respirator, FFP2, Valved, 9322+Gen3-SP

Article no.: 7100138120
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 40 pieces
  • Order steps: 40 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Partikelfiltermaske

Identification numbers & Classifications

Article number 7100138120
EAN / GTIN 04054596405639
Manufacturer number 7100138120
L-Number L01110 71

Description

Version:

Specifications Met: CE Approved// EN 149:2001+A1:2009 FFP2 NR D
New 3M™ Cool Flow™ Comfort Valve allows a greater percentage of warm, exhaled air to escape, helping to increase your comfort
3M Advanced Electret (filter) Media helps you breathe easier
Innovative tabs on the upper and lower panels simplify positioning and adjustment
Braided headbands are colour-coded (blue for FFP2) for quick and easy identification

Description:

3M™ Aura™ Particulate Respirators 9300+ Series has an ergonomic, flat-fold, 3-panel design featuring a low breathing resistance filter media. Available in FFP1, FFP2 and FFP3 protection levels, and with valved and unvalved models, our respirators feature an innovative chin tab for easy adjustments and an embossed, sculpted upper panel to help reduce eyewear fogging.

Feature:

Original 3-panel, flat-fold design fits a wide range of face shapes and sizes
New 3M™ Cool Flow™ Comfort Valve allows a greater percentage of warm, exhaled air to escape, helping to increase your comfort. (compared to 3M™ Aura™ 9300+ equivalent model)
3M Advanced Electret (filter) Media helps you breathe easier
Innovative tabs on the upper and lower panels simplify positioning and adjustment
Braided headbands are colour-coded (blue for FFP2) for quick and easy identification
Easy to store away with flat-fold design and individual wrapping
FFP2 (NPF 12) breathing protection against hazardous work environments
Available in standard packs (20 per carton) or small packs (5 per carton)
Made in the UK

Note:

Hazardous work environments

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart