3M™ Extreme Sealing Tape 4411N, Translucent, 50 mm x 5.5 m, 1.0 mm, Blister IPC

Article no.: 7100137182
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 4 pieces
  • Order steps: 4 pieces
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7100137182
EAN / GTIN 04054596382770
Manufacturer number 7100137182
L-Number 083770 50X5,5
Manufacturer 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Version:

Product Colour: Translucent
Tacky adhesive sticks on contact for immediate bond with no drying time, oozing, or clean up
Overall Length: 5.5 m
Overall Width: 50 mm
Backing is paintable and offers a clean appearance

Description:

3M™ Extreme Sealing Tape 4411N is a neutral, 1 mm thick, highly conformable, single-side acrylic tape with a high performance ionomer backing. Our tape was specifically designed to give you professional results under outdoor exposure to direct sunlight, as well as temperature and humidity extremes while creating an effective seal over an existing joint, seam, or penetration. It is part of the industrial professional range which is supplied in a blister pack with multi-language descriptions.

Feature:

Single-sided acrylic sealing tape with robust ionomer backing// Single-sided acrylic sealing tape with robust ionomer backing
Inside and outside// Inside and outside
Translucent// Translucent
Very flexible and conformable// Very flexible and conformable
Very high instant adhesion// Very high instant adhesion
High temperature, weather and UV resistance// High temperature, weather and UV resistance.
Very good moisture resistance// Very good moisture resistance
Paintable// Paintable
Very good ageing resistance// Very good ageing resistance

Note:

Suitable for difficult sealing applications such as joints, seams and penetrations
For sealing roofs of trucks and trailers
For sealing skylights
For sealing windows and doors
For sealing roof beams

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart