Scotch® Masking Tape 2328, 18 mm x 50 m, PN06304

Article no.: 7100137090
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 48 pieces
  • Order steps: 48 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Abdeckfolie

Identification numbers & Classifications

Article number 7100137090
EAN / GTIN 04054596405882
Manufacturer number 7100137090

Description

Version:

Brand: Scotch®
Color: Color: Beige
Remove cleanly and give excellent adhesion
Solvent reistant, prevents bleed through
length x width: 50.0 m x 18.0 mm

Description:

For a wide variety of applications in auto refinishing, use Scotch® Masking Tape 2328. Use our Scotch® Masking Tape 2328 beige as a cost effective medium tier performance tape. It offers many workshop benefits, including strong adhesion, a secure grip, clean removal and excellent edge definition. Scotch® Masking Tape 2328 is solvent resistant and prevents bleed through. Additionally, the tape also conforms well. Tear by hand, thanks to high edge tear resistance.

Feature:

Use in a variety of applications as a medium tier performance tape
Get a conformable tape with excellent tear edge
Remove cleanly and give excellent adhesion
Solvent reistant, prevents bleed through

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart