3M-Matic™ Exit Conveyor GTL500

Article no.: 7100137064
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100137064
EAN / GTIN 05900422087809
Manufacturer number 7100137064

Description

Version:

Product Colour: Pink
0.51 mm thickness
Overall Length: 22.86 m
Overall Width: 1371.6 mm
New adhesive technology reduces plate damages

Description:

Mount your photopolimer plate to print cylinders with 3M™ Cushion-Mount™ Plus Plate Mounting Tape L1920. Our 0.51 mm pink, double coated foam tape has the air release feature. It is tolerant to ink contaminates allowing for easy and clean plate removal, and is used for high speed when process/halftone images dominate.

Feature:

Pink, flexo plate mounting tape has the air release feature adhesive, which is tolerant to ink contaminates allowing for easy and clean plate removal
Thickness 0.51 mm// Thickness 0.51 mm
Light medium
Easy Mount liner, has micro-channels in both adhesive surfaces. The crosshatched pattern allows air to escape from between the tape and cylinder/sleeve and between the tape and plate. The productivity is increased, total handling time is reduced and printing defects are eliminated
The new adhesive technology avoids damage to the cliché// The new adhesive technology avoids damage to the cliché
Pink corresponds to medium-light foam density// Pink corresponds to medium-light foam density
The protective film creates diamond-shaped micro-channels in the glue// The protective film creates diamond-shaped micro-channels in the glue
Easy disassembly of the cliché from the cliché tape without adhesive residue// Easy disassembly of the cliché from the cliché tape without adhesive residue

Note:

For mounting photopolimeric plates to print cylinders or sleeves

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart