3M™ Cubitron™ II Cut-Off Wheel T41, 178 mm x 2 mm x 22.23 mm, PN65462

Article no.: 7100136995
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 50 pieces
  • Order steps: 50 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification numbers & Classifications

Article number 7100136995
EAN / GTIN 05902658065187
Manufacturer number 7100136995
L-Number L51710 223

Description

Version:

Engineered to cut faster and last longer than competitive ceramic products
3M Precision Shaped Grain is self-sharpening, runs cool and optimises mineral breakdown for extra-long life
Rigid, reinforced resin-bonded wheel slices through almost all materials
Wheel must have a maximum operating speed greater than or equal to the maximum speed of the power tool used
MUST BE USED WITH A WHEEL GUARD THAT FITS THE SIZE OF THE CUT-OFF WHEEL

Description:

3M™ Cubitron™ II Cut-Off Wheel contains 3M Precision Shaped Ceramic Grain for an exceptionally fast cutting and long lasting wheel for use on almost all materials. Our cut-off wheels surpass other wheels in both performance and longevity, delivering significant gains in productivity.

Feature:

100% precision-moulded ceramic abrasive grain
Geometrically designed cutting edges
Lower reject and defect rate
Lower process costs
Hardly any change in microstructure
Highest durability
Cool separation cut
Easy, effortless cutting without jamming

Note:

For cutting through metal, such as autobody or marine sheet metal
Use on stainless steel tubing, exhaust pipes, clamps and rusted fasteners

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart