3M™ Cushion-Mount™ Plus Plate Mounting Tape L1220 Pink

Article no.: 7100136285
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100136285
EAN / GTIN 05900422087687
Manufacturer number 7100136285

Description

Version:

Product Colour: Purple
0.51 mm thickness
Overall Length: 22.86 m
Overall Width: 1371.6 mm
New adhesive technology reduces plate damages

Description:

Mount your photopolimeric plate to print cylinders with 3M™ Cushion-Mount™ Plus Plate Mounting Tape L1520. Our 0.51 mm purple, double coated foam tape has the air release feature and is tolerant to ink contaminates allowing for easy and clean plate removal. It is used for combination.

Feature:

Purple, flexo plate mounting tape has the air release feature adhesive, which is tolerant to ink contaminates allowing for easy and clean plate removal
Thickness 0.51 mm// Thickness 0.51 mm
Medium
Easy Mount liner, has micro-channels in both adhesive surfaces. The crosshatched pattern allows air to escape from between the tape and cylinder/sleeve and between the tape and plate. The productivity is increased, total handling time is reduced and printing defects are eliminated
The new adhesive technology avoids damage to the cliché// The new adhesive technology avoids damage to the cliché
The protective film creates diamond-shaped micro-channels in the glue// The protective film creates diamond-shaped micro-channels in the glue
Easy disassembly of the cliché from the cliché tape without adhesive residue// Easy disassembly of the cliché from the cliché tape without adhesive residue
The cliché tape can be removed cleanly from the sleeve or Steel pressure cylinders// The cliché tape can be removed cleanly from the sleeve or
Flexographic printing, flexographic printing// flexographic printing, flexographic printing
Expanded cliché tape for flexographic printing// Expanded cliché tape for flexographic printing

Note:

For mounting photopolimeric plates to print cylinders or sleeves

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart