Scotch® Packaging Tape Dispenser D238

Article no.: 7100136279
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Adhesive tape

    Identification numbers & Classifications

    Article number 7100136279
    EAN / GTIN 05900422087564
    Manufacturer number 7100136279

    Description

    Version:

    Product Colour: Blue
    0.51 mm thickness
    Overall Length: 22.86 m
    Overall Width: 1371.6 mm
    New adhesive technology reduces plate damages

    Description:

    Mount your photopolimer plate to print cylinders with 3M™ Cushion-Mount™ Plus Plate Mounting Tape L1820. Our 0.51 mm blue, double coated foam tape has the air release feature. It is tolerant to ink contaminates allowing for easy and clean plate removal, and used for plates containing mostly solids in combination.

    Feature:

    Blue, flexo plate mounting tape has the air release feature adhesive, which is tolerant to ink contaminates allowing for easy and clean plate removal
    Thickness 0.51 mm// Thickness 0.51 mm
    Firm
    Easy Mount liner, has micro-channels in both adhesive surfaces. The crosshatched pattern allows air to escape from between the tape and cylinder/sleeve and between the tape and plate. The productivity is increased, total handling time is reduced and printing defects are eliminated
    The new adhesive technology avoids damage to the cliché// The new adhesive technology avoids damage to the cliché
    Blue corresponds to fixed foam density// Blue corresponds to fixed foam density
    The protective film creates diamond-shaped micro-channels in the glue// The protective film creates diamond-shaped micro-channels in the glue
    Easy disassembly of the cliché from the cliché tape without adhesive residue// Easy disassembly of the cliché from the cliché tape without adhesive residue

    Note:

    For mounting photopolimeric plates to print cylinders or sleeves

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart