Version:
Product Colour: White
0.51 mm thickness
Overall Length: 22.86 m
Overall Width: 1371.6 mm
New adhesive technology reduces plate damages
Description:
Mount your photopolimeric plate to print cylinders with 3M™ Cushion-Mount™ Plus Plate Mounting Tape L1020. Our 0.51 mm white, double coated foam tape has the air release feature and is tolerant to ink contaminates allowing for easy and clean plate removal. It is used for combination jobs.
Feature:
White, flexo plate mounting tape has the air release feature adhesive, which is tolerant to ink contaminates allowing for easy and clean plate removal
Minimum thickness tolerances allow the printer to use multiple foam densities in a print job to optimize print quality// Minimum thickness tolerances allow the printer to use multiple foam densities in a print job to optimize print quality
Standard density
Easy Mount liner, has micro-channels in both adhesive surfaces. The crosshatched pattern allows air to escape from between the tape and cylinder/sleeve and between the tape and plate. The productivity is increased, total handling time is reduced and printing defects are eliminated
The new adhesive technology avoids damage to the cliché// The new adhesive technology avoids damage to the cliché
White foam is the standard density (medium density foam)// White foam is the standard density (medium density foam)
The protective film creates diamond-shaped micro-channels in the glue// The protective film creates diamond-shaped micro-channels in the glue
Easy disassembly of the cliché from the cliché tape without adhesive residue// Easy disassembly of the cliché from the cliché tape without adhesive residue
The cliché tape can be removed cleanly from the sleeve or Steel pressure cylinders// The cliché tape can be removed cleanly from the sleeve or
Flexographic printing, flexographic printing// flexographic printing, flexographic printing
Expanded cliché tape for flexographic printing
Note:
For mounting photopolimeric plates to print cylinders or sleeves