3M™ General Purpose Masking Tape 101E, beige, 30 mm x 50 m

Article no.: 7100135748
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 32 pieces
  • Order steps: 32 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Adhesive tape

    Identification numbers & Classifications

    Article number 7100135748
    EAN / GTIN 04046719937660
    Manufacturer number 7100135748

    Description

    Version:

    Product Colour: Beige
    For indoor use
    Overall Length: 50 m
    Overall Width: 30 mm
    Easy to write on for labelling

    Description:

    3M™ Value Masking Tape 101E is a smooth, multi-purpose crepe paper tape for room temperature indoor light-duty applications. It is ideal for non-critical paint masking, but also bundling, sealing, attaching, and other applications. Chamois color, rubber adhesive, thickness 0,12mm, this tape is designed for general use.

    Feature:

    Good initial tack to a wide variety of surfaces in different applications// Reliable masking tape for general purpose light-duty applications
    Good initial tack to a wide variety of surfaces// Good initial tack to a wide variety of surfaces
    Easy to write on for labelling// For light-duty applications
    Operating temperature range up to 30 °C// Operating temperature range up to 30 °C
    Designed for indoor use// Easy to write on for labelling

    Note:

    General purpose short-term room temperature paint applications
    Light-duty applications
    Masking for joint sealing applications
    Use for temporary fixing, attaching or holding
    Label marking

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart