Tartan™ Box Sealing Tape 369

Article no.: 7100135742
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 36 pieces
  • Order steps: 36 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100135742
EAN / GTIN 08021684122835
Manufacturer number 7100135742
L-Number L01310 863

Description

Version:

Product Colour: Transparent
Resists abrasion, chemicals, nicks and scuffing to hold strong throughout the shipping process
Overall Length: 66 m
Overall Width: 50 mm
Suitable for use on lightweight envelopes and mailers

Description:

Tartan™ Box Sealing Tape 369 is a general purpose packing tape ideal for non-critical box sealing applications. The polypropylene film backing is easy to unwind and resists abrasion, moisture and scuffing. The backing easily conforms around edges and on rough surfaces for a tight seal.

Feature:

General purpose packaging tape for light-duty applications on a wide range of materials// Suitable for non-critical lightweight packaging applications
Good initial tack to a variety of materials, including fibreboard// High edge tear and split resistance ideal for general purpose applications
Polypropylene backing with synthetic rubber adhesive delivers conformability under stress// Tape resists nicks, abrasions, moisture and scuffing
Easy unwind and smooth dispensing works well on high-speed automated packaging lines// Good edge tear and split resistance
Resists abrasion, moisture, chemicals and scuffing for long-lasting performance
Excellent adhesion to recycled liner paper and fibreboard

Note:

Non-critical lightweight box sealing
Typical use on lightweight envelopes and mailers

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart