3M™ General Purpose Masking Tape 101E, beige, 24 mm x 50 m

Article no.: 7100135737
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 36 pieces
  • Order steps: 36 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100135737
EAN / GTIN 04046719937684
Manufacturer number 7100135737
L-Number L01310 1211

Description

Version:

Product Colour: Beige
For indoor use
Overall Length: 50 m
Overall Width: 24 mm
Easy to write on for labelling

Description:

3M™ Value Masking Tape 101E is a smooth, multi-purpose crepe paper tape for room temperature indoor light-duty applications. It is ideal for non-critical paint masking, but also bundling, sealing, attaching, and other applications. Chamois color, rubber adhesive, thickness 0,12mm, this tape is designed for general use.

Feature:

Good initial tack to a wide variety of surfaces in different applications// Reliable masking tape for general purpose light-duty applications
Good initial tack to a wide variety of surfaces// Good initial tack to a wide variety of surfaces
Easy to write on for labelling// For light-duty applications
Operating temperature range up to 30 °C// Operating temperature range up to 30 °C
Designed for indoor use// Easy to write on for labelling

Note:

General purpose short-term room temperature paint applications
Light-duty applications
Masking for joint sealing applications
Use for temporary fixing, attaching or holding
Label marking

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart