Scotch® Box Sealing Tape 371, transparent, 50 mm x 66 m

Article no.: 7100135318
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 36 pieces
  • Order steps: 36 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100135318
EAN / GTIN 08000280405252
Manufacturer number 7100135318
L-Number L01310 774

Description

Version:

Product Colour: Transparent
Tape resists nicks, abrasions, moisture and scuffing for long lasting hold
Overall Length: 66 m
Overall Width: 50 mm
Available in custom printing for security and/or branding

Description:

Scotch® Box Sealing Tape 371 securely closes a wide variety of box and carton materials, including corrugated fiberboard. The moisture-resistant polypropylene backing resists abrasion, chemicals, and scuffing to hold strong throughout the shipping process. It easily conforms around edges and on rough surfaces to provide a lasting hold.

Feature:

Economical and reliable box sealing tape for lightweight packaging applications// Rubber resin adhesive sticks quickly to a variety of materials, including fiberboard
Good initial tack to a variety of materials, including fibreboard// Tape resists nicks, abrasions, moisture and scuffing for long lasting hold
Backing conforms around edges and rough areas for a tight seal// Backing conforms around edges and rough areas for a tight seal
Resists edge tears and splits to help keep contents secure// Tape resists nicks, abrasions, moisture and scuffing
Available in custom printing for security and/or branding// Good edge tear and split resistance
Excellent adhesion to recycled paper and liner and to cardboard

Note:

Lightweight box sealing
Best performance application range for slotted boxes weighing up to 70 lbs / 30 kg

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart