3M™ Scotchcode™ 56216 SDR Symbols L1, L3, L3, N, Earth

Article no.: 7100135191
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Marking tape

    Identification numbers & Classifications

    Article number 7100135191
    EAN / GTIN 50051128562166
    Manufacturer number 7100135191
    L-Number L01310 1031

    Description

    Version:

    Product Colour: White
    Polyester tape resists flagging, solvents, oil, and water
    Overall Length: 2.4 m
    Overall Width: 5.46 mm

    Description:

    3M™ ScotchCode™ Wire Marker Tape Refill Roll SDR is as a refill roll for 3M™ ScotchCode™ Wire Marker Tape Dispenser and are avaliable as individual numbers, letters or symbols.

    Feature:

    Refil rolll for 3M™ ScotchCode™ Wire Marker Tape Dispenser STD
    Printed with sharp, easy to read characters
    Thin conformable, polyester tape, resists flagging, oil, solvents and water
    Meets ASTM D-1000 standard test methods and is RoHS 2011/65/EU Compliant

    Note:

    Use to easily identify terminal blocks, strips, panel board wire or switchgear for maintenance and repair

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart