3M™ SecureFit™ 600 Safety Glasses, Grey frame, Foam, Scotchgard™ Anti-Fog / Anti-Scratch Coating (K&N), Clear Lens, SF601SGAF/FI-EU

Article no.: 7100134761
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Safety glasses

Identification numbers & Classifications

Article number 7100134761
EAN / GTIN 00051131275942
Manufacturer number 7100134761
L-Number L01110 547

Description

Version:

Dual-lens design provides optimal optical performance and good field of vision
Semi-rimless frame with soft nose pads for comfortable fit
3M™ Pressure Diffusion Temple Technology helps diffuse pressure over the ear for a secure and comfortable fit
3M™ Scotchgard™ Anti-Fog Coating provides superior anti-fog and anti-scratch properties, complying with K&N marking requirements of EN166
Wraparound design helps a secure fit and prevents slipping

Description:

3M™ SecureFit™ Safety Glasses 600 Series are semi-rimless glasses with 3M™ Pressure Diffusion Temple Technology and fixed-length temple arms over the ears.

Feature:

Robust semi-rimless 3M™ SecureFit™ Safety Glasses range with dual-lenses providing optimal optical performance
3M's innovative SecureFit™ Pressure Diffusion Temple technology design features slotted ribs that provide comfortable pressure equalization. The temples flex and self-adjust to the size of wearer's head
3M™ Scotchgard™ Anti-Fog Coating provides superior anti-fog and anti-scratch properties (available on selected models)
Polarised and green IR filters available
The wraparound shape prevents slippage
Foam gasket available to help limit eye exposure to debris

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart