Version:
Specifications Met: CE Approved// EN 149:2001+A1:2009 FFP2 NR D
New 3M™ Cool Flow™ Comfort Valve allows a greater percentage of warm, exhaled air to escape, helping to increase your comfort
3M Advanced Electret (filter) Media helps you breathe easier
Innovative tabs on the upper and lower panels simplify positioning and adjustment
Braided headbands are colour-coded (blue for FFP2) for quick and easy identification
Description:
3M™ Airstream™ gasket head and face, FSL-25
Feature:
Original 3-panel, flat-fold design fits a wide range of face shapes and sizes
New 3M™ Cool Flow™ Comfort Valve allows a greater percentage of warm, exhaled air to escape, helping to increase your comfort. (compared to 3M™ Aura™ 9300+ equivalent model)
3M Advanced Electret (filter) Media helps you breathe easier
Innovative tabs on the upper and lower panels simplify positioning and adjustment
Braided headbands are colour-coded (blue for FFP2) for quick and easy identification
Easy to store away with flat-fold design and individual wrapping
FFP2 (NPF 12) breathing protection against hazardous work environments
Available in standard packs (20 per carton) or small packs (5 per carton)
Made in the UK
Note:
Hazardous work environments