3M™ File Belt Sander Contact Arm Assembly, 457 mm x 13 mm, PN33588

Article no.: 7100132681
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Mains-powered
Type of product Linishing machine

Identification numbers & Classifications

Article number 7100132681
EAN / GTIN 50051131335887
Manufacturer number 7100132681
L-Number L51710 1351

Description

Version:

Assembled - ready to use
Includes rubber contact wheels
Overall Length: 457 mm
Overall Width: 13 mm

Description:

The 3M™ File Belt Sander Contact Arm Assembly is an efficient way to maintain your sanding and grinding capabilities, without spending on additional sanders. Each contact arm assembly arrives ready to install onto your 3M™ File Belt Sander (PN 33573 and 33575).

Feature:

Change the length or belt width for your 3M™ File Belt Sander
Designed for use with 3M™ File Belt Sanders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart