3M™ Fastener Hook & Loop SJ352B, White, 25 mm x 1.25 m, 4.4 mm, Blister IPC

Article no.: 7100123727
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 4 pieces
  • Order steps: 4 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100123727
EAN / GTIN 04054596308275
Manufacturer number 7100123727
L-Number L01310 82

Description

Version:

Product Colour: White
Provides a firm adhesive bond to a wide variety of surfaces
Overall Length: 1.25 m
Overall Width: 25 mm
Suitable for a wide range of industries such as transportation, electronics, office equipment, shop fitting and both internal and external signals

Description:

3M™ Fastener SJ352Bwt is our white, high performance PSA nylon hook and loop with a rubber adhesive and white polypropylene film liner. It provides a firm adhesive bond to a wide variety of surfaces including many low surface energy plastics and powder coats. It's designed for indoor use and has an engaged thickness of 4.4 mm. It is part of the industrial professional range which is supplied in a blister pack with multi-language descriptions.

Feature:

High performance rubber based adhesive designed for indoor applications requiring medium temperature resistance
For indoor// indoor use
Woven nylon is durable for thousands of closures
Quick fastening that helps reduce production time and costs
Best suited for indoor use
Industrial Professional Range: blister packaging with multi-language descriptions
Moderate resistance to aging
10 times less holding force than Dual Lock™ connections

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart