3M™ VHB™ Tape 4991F, Grey, 19 mm x 5.5 m, 2.5 mm, Blister

Article no.: 7100123358
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 4 pieces
  • Order steps: 4 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 7100123358
    EAN / GTIN 04054596308541
    Manufacturer number 7100123358
    L-Number L01310 1702

    Description

    Version:

    Product Colour: Grey
    Pressure sensitive adhesive bonds on contact to provide immediate handling strength
    Overall Length: 5.5 m
    Overall Width: 19 mm
    Can replace mechanical fasteners (rivets, welding, screws) or liquid adhesives: Eliminate drilling, grinding, refinishing, screwing, welding and clean-up

    Description:

    Dream, Design, Deliver with our 3M™ VHB™ Tape 4991. It is a grey, 2.3 mm thick, multi-purpose acrylic adhesive with a conformable foam core. It can replace rivets, welds and screws. The fast and easy to use permanent bonding method provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond to a variety of high and medium surface energy substrates. It is part of the industrial professional range which is supplied in a blister pack with multi-language descriptions.

    Feature:

    VHB™ adhesive// VHB™ adhesive
    inside and outside// inside and outside
    Grey// Grey
    for joining demanding material combinations// for joining demanding material combinations
    for high energy materials// for high energy materials
    for glass, polycarbonate, acrylic glass// for glass, polycarbonate, acrylic glass
    for metals such as steel, stainless steel and aluminium// for metals such as steel, stainless steel and aluminium
    For painted surfaces, ceramics and many plastics// For painted surfaces, ceramics and many plastics
    for soft PVC// for soft PVC

    Note:

    For bonding panels to frames
    For bonding stiffening elements to panels
    For bonding decorative material, trims or add-on parts
    For bonding nameplates, logos and signs
    For bonding electronic displays
    For bonding lens windows on camera housings

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart