Version:
Product Colour: Black
Neckband model for those wearers who prefer to wear an over the head band or wear multiple head and face PPE where a backband is more compatible
Colour-coding makes it easy to identify the level of protection being worn
Large cups are still lightweight
Wide soft ear cushions help workers stay comfortable
Description:
3M™ PELTOR™ X5 Earmuffs are our innovative hearing protectors that offer exceptional performance – without the need for double protection. Offering the same premium features you expect from 3M Peltor X Series they also reduce noise up to 37 dB.
Feature:
Reduces noise levels up to 37 dB
Wide flat headband is electrically insulted making the earmuffs electrically resistant or 'dielectric'
Specially formulated foam in the earcups and cushions with an innovative spacer and cup design makes 3M Peltor X Series X5 the highest attenuating earmuff in the market
Twin headband design provides heat dispersion and internal stainless steel design offers consistent pressure and comfortable fit over an 8 hour period
Designed to optimise weight distribution and balance for outstanding comfort
ABS plastic cups are rigid, high strength and impact resistant
Thermoplastic polyurethane (TPU) soft outer cup coating protects from abrasion and bumps
Note:
Use for high performance hearing protection against high noise levels