Version:
Specifications Met: CE Approved
Product Type: Earmuff
Product Colour: Yellow
Case Quantity: 10
Recommended Industry: General Manufacturing
Description:
Left & right side attachment conversion Kit to earmuffs to Comtac XP and Comtac XPI headsets.
Feature:
Reduces noise levels up to 31 dB
Wide flat headband is electrically insulted making the earmuffs electrically resistant or 'dielectric'
Colour-coding makes it easy to identify the level of protection being worn
Slim cups offer improved compatibility with other safety equipment
Wide soft ear cushions help workers stay comfortable
Twin headband design provides heat dispersion and internal stainless steel design offers consistent pressure and comfortable fit over an 8 hour period
Designed to optimise weight distribution and balance for outstanding comfort
ABS plastic cups are rigid, high strength and impact resistant
Thermoplastic polyurethane (TPU) soft outer cup coating protects from abrasion and bumps