3M™ PELTOR™ Earmuffs, 26 dB, Green, Neckband, X1B

Article no.: 7100123139
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ear defenders

Identification numbers & Classifications

Article number 7100123139
EAN / GTIN 04054596283671
Manufacturer number 7100123139
L-Number L01110 541

Description

Version:

Product Colour: Black/Green
Neckband model for those wearers who prefer to wear an over the head band or wear multiple head and face PPE where a backband is more compatible
Colour-coding makes it easy to identify the level of protection being worn
Slim cups offer improved compatibility with other safety equipment
Wide soft ear cushions help workers stay comfortable

Description:

3M™ PELTOR™ X1 Earmuffs are our lightweight hearing protectors with comfortable, soft ear cushions. They feature an electrically insulated, twin headband that decreases heat build-up on top of the head, and offer noise reduction up to 27 dB.

Feature:

Reduces noise levels up to 27 dB
Wide flat headband is electrically insulted making the earmuffs electrically resistant or 'dielectric'
Twin headband design provides heat dispersion and internal stainless steel design offers consistent pressure and comfortable fit over an 8 hour period
Designed to optimise weight distribution and balance for outstanding comfort
ABS plastic cups are rigid, high strength and impact resistant
Thermoplastic polyurethane (TPU) soft outer cup coating protects from abrasion and bumps

Note:

Use for high performance hearing protection against light noise levels

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart