3M™ Scotchlite™ Reflective Material 8932, Silver – 914.4 mm x 50 m

Article no.: 7100122143
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in > 8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7100122143
Copy
EAN / GTIN 00051131274198
Copy
Manufacturer number 7100122143
Copy
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

The 3M™ Scotchlite™ silver reflective fabric 8932 on high-visibility clothing, especially flame-resistant workwear, helps to enhance the visibility of the wearer at night or in low-light conditions. The material shines white when illuminated, even if the wearer is at the roadside. The product is characterised by a high degree of heat resistance and outstanding durability during use. 3M's reflective fabric is composed of exposed retroreflective glass beads bonded to a durable flame-resistant 100% cotton fabric with a special bonding layer. It meets ISO 20471 requirements, easily exceeds the minimum reflections values required at the highest performance level, thus greatly improving the visibility of people. As the base fabric is made of finished cotton, the reflective material does not affect the flame-retardant properties of the garment and it exceeds EN 469 flammability requirements. For this reason, it is a very good choice for flame-resistant workwear if the workwear is laundered at home. The reflective fabric 8932 with a high degree of wear resistance and durability is easily washable at home up to 60°C (50 cycles as per ISO 20471). Dry cleaning is also possible (15 cycles as per ISO 3175). The material itself can be used on delicate fabrics. When it comes to tough fabrics, the user can choose any care procedure. Another advantage: The material is available in various widths and can be printed on, embroidered on, embossed or used for piping or stamping parts. This means that individual designs can be implemented easily. In addition, the retroreflective properties of the material are independent of the grain on the garment and achieve a good impact even when wet. This means good visibility is ensured for many angles of incidence and even in poor weather conditions. The patented glass bead technology of 3M ensures a very textile appearance, making the fabric flexible and light and creating a high degree of wear comfort. The 3M™ Scotchlite™ brand is known for its high quality. 3M is one of the leading providers of reflective materials worldwide, offering extensive expertise and a wide array of safety solutions. The proven services provided by this multi-technology company include customer support in design development and identification of qualified partners, among other things.

Advantage:

  • Reflective material helps to enhance the visibility of the wearer at night or in low-light conditions
  • Good value for money
  • Can be used for flameproof protective clothing as per EN 469
  • Very good washability in home laundering at 60°C

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart