3M™ Filament Reinforced Electrical Tape 45, Clear, 19 mm x 20 m

Article no.: 7100119568
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100119568
EAN / GTIN 54054596294771
Manufacturer number 7100119568
L-Number L01310 383

Description

Version:

Product Colour: Transparent
Low stretch, high tensile and edge-tear resistant
Overall Length: 20 m
Overall Width: 19.05 mm
Cable bundling

Description:

3M™ Filament Reinforced Electrical Tape 45 is a glass filament-reinforced polyester film backing with high-shear strength rubber adhesive.

Feature:

Designed for applications needing both the dielectric strength of polyester film and the high mechanical strength of glass fibres
Low-expansion, high tensile and edge tear resistance
Applications include insulation in dry-type transformers, motor winding and end-turn wire-hold applications and more
UL Component Recognition for temperatures up to 266°F (130°C)
0,20 mm total thickness

Note:

Use for insulation in dry-type transformers, motor winding and end-turn wire-hold applications
For short-circuit-proof bundling of medium-voltage cables.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart