3M™ Scotchlite™ Reflective Material 9925, Silver – 70 mm x 100 m

Article no.: 7100119093
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 4 pieces
  • Order steps: 4 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 7100119093
    EAN / GTIN 50051131271758
    Manufacturer number 7100119093

    Description

    Version:

    Reflective material helps to enhance the visibility of the wearer at night or in low-light conditions
    Very good washability when undergoing industrial laundering with drying in a tumble dryer or tunnel finisher
    Overall Length: 100 m
    Overall Width: 70 mm
    OEKO-TEX standard 100 certified

    Description:

    3M™ Scotchlite™ Reflective Material 9925 with high reflection values for high-visibility subject to higher stress, such as industrial and occupational garments that undergo industrial laundering.

    Feature:

    Reflective woven fabric helps to enhance the visibility of the wearer at night or in low-light conditions
    Very good washability in an industrial laundering process at 75°C with tumble drying at 90°C or tunnel finishing at 155°C
    Very good washability in a disinfectant industrial laundering process at 75°C with tumble drying at 90°C or tunnel finishing at 155°C
    Can be used on delicate fabrics that can only be dry-cleaned

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart