3M™ Scotchlite™ Reflective Material 9925, Silver – 25.4 mm x 100 m

Article no.: 7100119091
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 7100119091
EAN / GTIN 50051131271673
Manufacturer number 7100119091

Description

Version:

Reflective material helps to enhance the visibility of the wearer at night or in low-light conditions
Very good washability when undergoing industrial laundering with drying in a tumble dryer or tunnel finisher
Overall Length: 100 m
Overall Width: 25.4 mm
OEKO-TEX standard 100 certified

Description:

3M™ Scotchlite™ Reflective Material 9925 with high reflection values for high-visibility subject to higher stress, such as industrial and occupational garments that undergo industrial laundering.

Feature:

Reflective woven fabric helps to enhance the visibility of the wearer at night or in low-light conditions
Very good washability in an industrial laundering process at 75°C with tumble drying at 90°C or tunnel finishing at 155°C
Very good washability in a disinfectant industrial laundering process at 75°C with tumble drying at 90°C or tunnel finishing at 155°C
Can be used on delicate fabrics that can only be dry-cleaned

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart