3M™ Scotchlite™ Reflective Material 9925, Silver – 50.8 mm x 200 m

Article no.: 7100117763
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 3 pieces
  • Order steps: 3 pieces
Price for 3 Piece: 1,313.70 £
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7100117763
Copy
EAN / GTIN 50051131271727
Copy
Manufacturer number 7100117763
Copy
L-Number L01110 823
Copy
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

The 3M™ Scotchlite™ silver reflective fabric 9925 helps to enhance the visibility of the wearer at night or in low-light conditions especially on high-visibility, industrial and occupational garments that undergo frequent cleaning and industrial laundering. The material shines white when illuminated, even if the wearer is at the roadside. It is composed of exposed retroreflective glass beads bonded to a sturdy 100% polyester fabric with a special binder system. 3M's reflective fabric meets ISO 20471 requirements, but easily exceeds the minimum reflections values required at the highest performance level, thus greatly improving the visibility of people. Very good product quality is achieved for occupational clothing washed at home. The reflective fabric 9925 with a high degree of wear resistance and durability is very easily washable at home up to 60°C (100 cycles as per ISO 20471). Even when industrially laundered and dried in a drum dryer, the material exhibits very good wash and chemical resistance and good abrasion resistance. Even after 75 washing cycles following the maintenance instructions, it exceeds the minimum reflection values in ISO 20471. Dry cleaning is also possible (50 cycles as per ISO 3175). The material itself can be used on delicate fabrics. When it comes to tough fabrics, the user can choose any care procedure. Another advantage: The material is available in various widths and can be printed on, embroidered on, embossed or used for piping or stamping parts. This means that individual designs can be implemented easily. In addition, the retroreflective properties of the material are independent of the grain on the garment and achieve a good impact even when wet. This means good visibility is ensured for many angles of incidence and even in poor weather conditions. The patented glass bead technology of 3M ensures a very textile appearance, making the fabric flexible and light and creating a high degree of wear comfort. A plus in terms of safety: The material is OEKO-TEX certified and contains no skin-irritating substances. The 3M™ Scotchlite™ brand is known for its high quality. 3M is one of the leading providers of reflective materials worldwide, offering extensive expertise and a wide array of safety solutions. The proven services provided by this multi-technology company include customer support in design development and identification of qualified partners, among other things.

Advantage:

  • Reflective material helps to enhance the visibility of the wearer at night or in low-light conditions
  • Very good washability when undergoing industrial laundering with drying in a tumble dryer or tunnel finisher
  • Can be used on delicate fabrics that can only be dry-cleaned
  • OEKO-TEX certified
  • OEKO-TEX standard 100 certified

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart