3M™ Filament-Reinforced Electrical Tape 1076

Article no.: 7100116922
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100116922
EAN / GTIN 04054596282957
Manufacturer number 7100116922

Description

Version:

Product Colour: White
High electrical dielectric strength
Overall Length: 55 m
Overall Width: 19.05 mm
High shear strength glue

Description:

3M™ Filament Reinforced Electrical Tape 1076 is a 10 mil thick electrical filament tape. This tape is designed for oil filled distribution transformer applications and offers stable adherence even after long exposure to transformer fluids. The tape has electrical grade, paper backing that is reinforced with scrim glass filament and oil compatible, pressure sensitive, acrylic adhesive.

Feature:

Electrical-grade paper backing and oil-compatible, pressure-sensitive, acrylic adhesive
Woven, glass mat provides additional reinforcement and remains stable even after long exposure to transformer fluids
Saturable backing provides air entrapment resistance that minimizes trapped air between the adhesive layers in the tape
Withstands a temperature range of -40 to 221 °F (-40 to 105 °C)
RoHS 2011/65/EU Compliant‎
High solvent and chemical resistance
Transformer oil resistant

Note:

Fixing of connecting wires and lugs
Coil covering
Attachment of enamelled wires, copper tapes (foils) and insulation materials
Fixing of surface insulating materials and other insulating materials during the oil penetration process

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart