3M™ Tape 74, 50mm x 66m

Article no.: 7100116921
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 4 pieces
  • Order steps: 4 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Adhesive tape

    Identification numbers & Classifications

    Article number 7100116921
    EAN / GTIN 04054596281707
    Manufacturer number 7100116921

    Description

    Version:

    Product Colour: Yellow
    Designed for insulating applications requiring a thin, durable tape with high dielectric strength
    Overall Length: 33 m
    Overall Width: 19 mm
    0.5-mil film thickness

    Description:

    3M™ Polyester Film Electrical Tape 74 is a 0.02 mm thick, general purpose, electrical tape with polyester film backing. It withstands a temperature range of 32 to 266 °F (0 to 130 °C).

    Feature:

    Thermosetting, rubber adhesive with polyester film backing offers excellent resistance to chemicals, solvents, moisture, abrasion and cut-through
    Offers good electrical strength for coil applications where space is at a premium
    General-purpose tape
    RoHS 2011/65/EU Compliant
    Breakdown voltage: 3,500 V.
    Carrier material: Polyester film
    Rubber adhesive, thermosetting

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart