3M™ Tape 74, 38mm x 66m

Article no.: 7100116920
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100116920
EAN / GTIN 04054596281967
Manufacturer number 7100116920

Description

Version:

Product Colour: Yellow
Designed for insulating applications requiring a thin, durable tape with high dielectric strength
Overall Length: 66 m
Overall Width: 38 mm
0.5-mil film thickness

Description:

3M™ Polyester Film Electrical Tape 74 is a 0.02 mm thick, general purpose, electrical tape with polyester film backing. It withstands a temperature range of 32 to 266 °F (0 to 130 °C).

Feature:

Thermosetting, rubber adhesive with polyester film backing offers excellent resistance to chemicals, solvents, moisture, abrasion and cut-through
Offers good electrical strength for coil applications where space is at a premium
General-purpose tape
RoHS 2011/65/EU Compliant
Breakdown voltage: 3,500 V.
Carrier material: Polyester film
Rubber adhesive, thermosetting

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart