3M™ Tape 75, 50mm x 33m

Article no.: 7100116916
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 4 pieces
  • Order steps: 4 pieces
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7100116916
EAN / GTIN 04054596281769
Manufacturer number 7100116916
Manufacturer 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Version:

Product Colour: Yellow
Designed for insulating applications requiring a thin, durable tape with high dielectric strength
Overall Length: 33 m
Overall Width: 50 mm
Conformable, exhibits excellent chemical, solvent and moisture resistance and resists cut-through and abrasion

Description:

3M™ Polyester Film Electrical Tape 75 is a double coated polyester film electrical tape for use in bonding applications requiring a positive insulation barrier.

Feature:

Polyester tape with thermosetting rubber adhesive
Offers the advantage of integral, adhesive-lined construction
Made of semi-rigid polyolefin
Flame-retardant tubing is rated for 600V applications
UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
Breakdown voltage: 3,500 V.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart