3M™ PTFE Film Electrical Tape 61

Article no.: 7100116913
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 9 pieces
  • Order steps: 9 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Adhesive tape

    Identification numbers & Classifications

    Article number 7100116913
    EAN / GTIN 04054596282353
    Manufacturer number 7100116913
    L-Number L01310 1622

    Description

    Version:

    Product Colour: Transparent Maroon
    Suitable for use on high-temperature coils, wire harnesses and capacitors
    Overall Length: 33 m
    Overall Width: 25 mm
    Flame-retardant

    Description:

    3M™ PTFE Film Electrical Tape 61 is a PTFE film backed electrical tape. This flame retardant tape is suitable for use on high temperature coils, wire harnesses and capacitors where high dielectric and breaking strength are required. This tape is 600V rated and withstands a temperature range of 32 to 356 °F (0 to 180 °C).

    Feature:

    Resistant to chemicals as well as high arcs
    Suitable for use with coils, harnesses and capacitors at high temperatures
    PTFE film backing for use in applications that require minimum shrinkage and stability
    Aggressive rubber resin adhesive
    Flame retardant
    Withstands a temperature range of 32 to 356 °F (0 to 180 °C)
    UL Listed and RoHS 2002/65/EC Compliant
    Carrier material: PTFE film
    Silicone adhesive, thermosetting

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart