3M™ Acetate Cloth Tape 11, Black, 19mm x 66m

Article no.: 7100116908
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100116908
EAN / GTIN 04054596282797
Manufacturer number 7100116908
L-Number L01310 71

Description

Version:

Product Colour: Black
Excellent absorption of electrical insulating resins and varnishes
Overall Length: 66 m
Overall Width: 19 mm
Elastic for optimal adaptation to different surfaces

Description:

3M™ Acetate Cloth Electrical Tape 11 has a resin- and varnish-absorptive black acetate cloth backing. This tape's excellent conformability makes it a good choice for coil wrapping applications up to 105°C. This tape is printable.

Feature:

Pressure-sensitive, thermosetting, rubber-resin adhesive provides optimized adherence
Acetate cloth backing offers excellent absorption of varnishes and resins
Ideal for use in coil wrapping applications
Printable
Withstands a temperature range of -40 to 221 °F (-40 to 105 °C)
Hand-tearable
RoHS 2011/65/EU Compliant‎
Rubber adhesive, thermosetting

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart