3M™ Tape 40 Printed 50mm x 66m

Article no.: 7100116907
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 4 pieces
  • Order steps: 4 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100116907
EAN / GTIN 04054596281646
Manufacturer number 7100116907

Description

Version:

Product Colour: Transparent Black
Clear polyester film backing
Overall Length: 66 m
Overall Width: 50 mm
1-mil

Description:

3M™ Tape 40 is an anti static utility tape that is suitable for use in static sensitive areas. It withstands temperatures up to 266 °F (130 °C).

Feature:

Offers firm adherence with an anti-static, conductive polymer, acrylic adhesive
Prevents ESD damage to sensitive electronic equipment in manufacturing environments
Ideal for use in static-sensitive areas
Withstands temperatures up to 266 °F (130 °C)
RoHS 2011/65/EU Compliant
Carrier material: Polyester film
Acrylic adhesive

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart