3M™ Tape 40 Printed, 19mm x 66m

Article no.: 7100116905
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Adhesive tape

    Identification numbers & Classifications

    Article number 7100116905
    EAN / GTIN 04054596282865
    Manufacturer number 7100116905

    Description

    Version:

    Product Colour: Transparent
    General-use utility tape
    Overall Length: 66 m
    Overall Width: 19 mm
    Clear

    Description:

    3M™ Tape 40 is an anti static utility tape that is suitable for use in static sensitive areas. It withstands temperatures up to 266 °F (130 °C).

    Feature:

    Offers firm adherence with an anti-static, conductive polymer, acrylic adhesive
    Prevents ESD damage to sensitive electronic equipment in manufacturing environments
    Ideal for use in static-sensitive areas
    Withstands temperatures up to 266 °F (130 °C)
    RoHS 2011/65/EU Compliant
    Carrier material: Polyester film
    Acrylic adhesive

    Note:

    Sealing of electrostatic protective packaging
    Component fixation, e.g. in containers or during production
    Universal use in electrostatically protected workplaces and areas
    Use in electronics manufacturing and assembly
    ESD marking by printing

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart