3M™ EMI Aluminum Foil Shielding Tape 1170,MC19, 12 mm x 16,5 m x 0.08 mm

Article no.: 7100116899
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 19 pieces
  • Order steps: 19 pieces
Price for 19 Piece: 567.34 £
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7100116899
Copy
EAN / GTIN 04054596282964
Copy
Manufacturer number 7100116899
Copy
L-Number L01310 1617
Copy
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

3M™ EMI Shielding Tape 1170 has aluminium foil backing with a pressure sensitive, electrically conductive, acrylic adhesive that ensures firm adherence. The conductive particles in the adhesive offer low resistance between the substrate and the backing. This tape is designed for applications such as static charge draining, seaming shielded rooms, cable wrapping and providing surface contact to non solderable materials. Ideal for EMI shielding, grounding and static charge draining. UL Listed and RoHS 2011/65/EU Compliant.

Advantage:

  • Unique adhesive creates secure contact with the application surface
  • Suitable for EMI shielding, grounding and static charge draining
  • Flame-retardant
  • Rated for 600V applications
  • Withstands a wide temperature range of -40 to 266 °F (-40 to 130 °C)
  • UL Listed and RoHS 2011/65/EU Compliant

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart