3M™ Tin-Plated Copper Foil EMI Shielding Tape 1183, MC19, 12 mm x 16.5 m

Article no.: 7100116895
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 19 pieces
  • Order steps: 19 pieces
Price for 19 Piece: 974.89 £
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7100116895
Copy
EAN / GTIN 04054596283022
Copy
Manufacturer number 7100116895
Copy
L-Number L01310 1320
Copy
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

3M™ EMI Shielding Tape 1183 has deadsoft, tin-plated, copper foil backing with a pressure-sensitive, electrically conductive, acrylic adhesive that ensures firm adherence. This tape has tin plating, which resists oxidation and facilitates soldering to the backing. The conductive particles in the adhesive offer low resistance between the substrate and the backing. This tape withstands a wide temperature range of -40 to 266 degrees F (-40 to 130 degrees C). This flame-retardant tape is designed for grounding and EMI shielding in equipment, components and shielded rooms. UL Listed and RoHS 2011/65/EU Compliant.

Advantage:

  • Unique adhesive creates secure contact with the application surface
  • Suitable for grounding and EMI shielding equipment, components and shielded rooms
  • Flame-retardant
  • Comes on a removable liner for easy die-cutting and handling
  • Withstands a wide temperature range of -40 to 266 °F (-40 to 130 °C)
  • Rated for 600V applications
  • UL Listed and RoHS 2011/65/EU Compliant

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart