3M™ Copper EMI Shielding Tape 1181, MC18, 12.7 mm x 16.5 m

Article no.: 7100116889
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 18 pieces
  • Order steps: 18 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100116889
EAN / GTIN 04054596283602
Manufacturer number 7100116889
L-Number L01310 1398

Description

Version:

Overall Length: 16.5 m
Overall Width: 12.7 mm

Description:

3M™ Copper Foil Shielding Tape 1181 has a 1.4-mil smooth copper foil backing with a conductive acrylic pressure-sensitive adhesive and liner. The unplated copper with conductive adhesive is a common EMI shielding tape for non-corrosive conditions.

Feature:

Unique adhesive creates secure contact with the application surface
Suitable for EMI shielding, grounding and static charge draining
Flame-retardant
Rated for 600V applications
UL Listed and RoHS 2011/65/EU Compliant
Acrylic adhesive is solvent resistant
Solderable and punchable

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart