3M™ EMI Embossed Copper EMI Shielding Tape 1245, 9mm x 16,5m

Article no.: 7100116885
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 26 pieces
  • Order steps: 26 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Adhesive tape

    Identification numbers & Classifications

    Article number 7100116885
    EAN / GTIN 04054596281806
    Manufacturer number 7100116885

    Description

    Version:

    Product Colour: Copper
    Conductivity “through the adhesive”
    Overall Length: 16.5 m
    Overall Width: 9 mm
    Oxidation resistant

    Description:

    3M™ EMI Shielding Tape 1245 is a 0,04 mm embossed copper foil; non-conductive through adhesive; for EMI shielding: static charge draining, grounding; solderable; easily die cut.

    Feature:

    Offers stable contact resistance and good shielding effectiveness
    Embossed backing cuts through the layer of adhesive for establishing contact between the backing and the application substrate
    Flame-retardant and suitable for grounding and EMI shielding in equipment, components and shielded rooms
    Comes on a removable liner for easy die-cutting and handling
    Rated for 600V applications
    UL Listed and RoHS 2011/65/EU Compliant

    Note:

    Shielding of cables and connectors
    Potential equalisation

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart