3M™ Polyimide Film Electrical Tape 1205. 12mm x 33m

Article no.: 7100116879
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 19 pieces
  • Order steps: 19 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100116879
EAN / GTIN 04054596282568
Manufacturer number 7100116879
L-Number L01310 1688

Description

Version:

Product Colour: Amber
Specially designed for high-temperature applications requiring a thin puncture-resistant backing
Overall Length: 33 m
Overall Width: 11.989 mm
UL 510 Flame Retardant

Description:

3M™ Polyimide Film Electrical Tape 1205 is a polyimide film backed electrical tape. This flame retardant tape is suitable for use in applications that require thin insulating material for wrapping transformers, capacitors and wire harnesses. This tape withstands a temperature range of -40 to 311 °F ( -40 to 155 °C) without the loss of electrical properties and tensile strength.

Feature:

Highly conformable with a pressure-sensitive, acrylic adhesive
Flame-retardant and has polyimide backing
Suitable for use as wave solder masking tape in a printed circuit board assembly
Designed for anchoring leads and terminal boards
Withstands a temperature rating of -40 to 311 °F (-40 to 155 °C)
UL Listed and RoHS Compliant

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart