3M™ Filament Reinforced Electrical Tape 45, Clear, 19mm x 55m

Article no.: 7100116873
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Adhesive tape

    Identification numbers & Classifications

    Article number 7100116873
    EAN / GTIN 04054596282711
    Manufacturer number 7100116873
    L-Number L01310 1733

    Description

    Version:

    Product Colour: Transparent
    Low stretch, high tensile and edge-tear resistant
    Overall Length: 55 m
    Overall Width: 19.05 mm
    7-mil total thickness

    Description:

    3M™ Filament Reinforced Electrical Tape 45 is a glass filament-reinforced polyester film backing with high-shear strength rubber adhesive.

    Feature:

    Designed for applications needing both the dielectric strength of polyester film and the high mechanical strength of glass fibres
    Low-expansion, high tensile and edge tear resistance
    Applications include insulation in dry-type transformers, motor winding and end-turn wire-hold applications and more
    UL Component Recognition for temperatures up to 266°F (130°C)
    0,20 mm total thickness

    Note:

    Conductor / cable bundling and fixing
    Coil taping

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart