3M™ Embossed Tin-plated Copper EMI Shielding Tape 1345, 12mm x 16,5m

Article no.: 7100116869
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 19 pieces
  • Order steps: 19 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100116869
EAN / GTIN 04054596283152
Manufacturer number 7100116869

Description

Version:

Product Colour: Tin
Electrically conductive through embossing
Overall Length: 16.5 m
Overall Width: 12 mm

Description:

3M™ Embossed Tin Plated Copper EMI Shielding Tape 1345 is an EMI shielding tape with an acrylic adhesive. This flame retardant tape is designed for applications that require outstanding electrical conductivity from the application substrate through the adhesive to the backing. It comes on a removable liner for easy die cutting and handling. The tape is rated for 600V dry applications.

Feature:

Embossed, copper foil backing resists discoloration and oxidation
Offers stable contact resistance and good shielding effectiveness
Embossed backing cuts through the layer of adhesive for establishing contact between the backing and the application substrate
Flame-retardant and suitable for grounding and EMI shielding in equipment, components and shielded rooms
Withstands a wide temperature range of -40 to 266 °F (-40 to 130 °C)
Offers outstanding solderability with tin-plated coating
Rated for 600V applications
UL Listed and RoHS 2011/65/EU Compliant

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart