3M™ Glass Cloth Tape 79, 19mm x 55m

Article no.: 7100116864
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100116864
EAN / GTIN 04054596282933
Manufacturer number 7100116864
L-Number L01310 994

Description

Version:

Product Colour: White
Electrically insulates and provides mechanical protection at temperatures to 150°F.
Overall Length: 55 m
Overall Width: 19 mm
Edge-tear resistant and conformable

Description:

3M™ Glass Cloth Tape 79 is a 0,177 mm woven insulating glass cloth tape featuring thermosetting, pressure-sensitive adhesive to electrically insulate and provide mechanical protection at temperatures to 150(deg)C.

Feature:

Pressure-sensitive, acrylic adhesive offers optimized adherence
Glass cloth backing ensures maximum stability
Designed for coils/transformers and motor applications
Printable and has the ability to absorb resin and varnishes
Withstands a temperature range of 32 to 302 °F (0 to 150 °C)
Highly conformable and resists solvents
UL Listed and RoHS 2011/65/EU Compliant
Flame retardant to UL® 510

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart