3M™ Copper EMI Shielding Tape 1194, 25mm x 33m

Article no.: 7100116862
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 9 pieces
  • Order steps: 9 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100116862
EAN / GTIN 04054596282452
Manufacturer number 7100116862

Description

Version:

Deadsoft 1-ounce copper foil backing.
Non conductive acrylic adhesive.
Overall Length: 33 m
Overall Width: 25 mm
UL Listed and RoHS 2011/65/EU Compliant

Description:

3M™ Copper Foil EMI Shielding Tape 1194 is a 2.6 mil thick acrylic adhesive shielding tape. This flame retardant tape is suitable for applications that require grounding, EMI shielding and economical, electrical bonding. It comes on a removable liner for easy die cutting and handling. The tape is rated for 600V dry applications.

Feature:

Non-conductive, acrylic adhesive offers optimized adherence
Removable liner for easy die-cutting and handling
Flame-retardant and suitable for grounding and EMI shielding in equipment, components and shielded rooms
Rated for 600V applications
UL listed and RoHS 2011/65/EU compliant
Carrier material: Copper foil, smooth

Note:

Shielding of cables and connectors
Potential equalisation

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart