3M™ Copper EMI Shielding Tape 1194

Article no.: 7100116861
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 4 pieces
  • Order steps: 4 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100116861
EAN / GTIN 04054596281882
Manufacturer number 7100116861

Description

Version:

Non-conductive, acrylic adhesive offers optimized adherence
Removable liner for easy die-cutting and handling
Overall Length: 33 m
Overall Width: 50 mm
UL Listed and RoHS 2011/65/EU Compliant

Description:

3M™ Copper Foil EMI Shielding Tape 1194 is a 2.6 mil thick acrylic adhesive shielding tape. This flame retardant tape is suitable for applications that require grounding, EMI shielding and economical, electrical bonding. It comes on a removable liner for easy die cutting and handling. The tape is rated for 600V dry applications.

Feature:

The non-conductive acrylate adhesive ensures optimum adhesion
Its protective film is peelable and allows easy processing and uncomplicated punching.
Flame-retardant and suitable for grounding and EMI shielding in equipment, components and shielded rooms
Rated for 600V applications
UL listed and RoHS 2011/65/EU compliant
Carrier material: Copper foil, smooth

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart