3M™ Tape 92, 15mm x 33m

Article no.: 7100116852
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 15 pieces
  • Order steps: 15 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100116852
EAN / GTIN 04054596283275
Manufacturer number 7100116852
L-Number L01310 920

Description

Version:

Product Colour: Amber
Specially designed for high-temperature applications requiring a thin puncture-resistant backing
Overall Length: 33 m
Overall Width: 14.986 mm
UL 510 Flame retardant

Description:

3M™ Polyimide Film Electrical Tape 92 is a high performance, electrical tape with a polyimide film backing. This tape is designed to provide thick insulation for coils, harnesses and capacitors. The flame retardant tape withstands a temperature range of 32 to 356 °F (0 to 180 °C).

Feature:

Highly conformable with a pressure-sensitive, acrylic adhesive
Flame-retardant and has polyamide backing
Suitable for use as wave solder masking tape in a printed circuit board assembly
Designed for anchoring leads and terminal boards
UL Listed and RoHS Compliant
UL listed and RoHS compliant
Powerful combination of mechanical, electrical, thermal and chemical properties

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart