3M™ Tape 92, 19mm x 33m

Article no.: 7100116851
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100116851
EAN / GTIN 04054596282735
Manufacturer number 7100116851

Description

Version:

Product Colour: Amber
Specially designed for high-temperature applications requiring a thin puncture-resistant backing
Overall Length: 33 m
Overall Width: 19.05 mm
UL 510 Flame retardant

Description:

3M™ Polyimide Film Electrical Tape 92 is a high performance, electrical tape with a polyimide film backing. This tape is designed to provide thick insulation for coils, harnesses and capacitors. The flame retardant tape withstands a temperature range of 32 to 356 °F (0 to 180 °C).

Feature:

Highly conformable with a pressure-sensitive, acrylic adhesive
Flame-retardant and has polyamide backing
Suitable for use as wave solder masking tape in a printed circuit board assembly
Designed for anchoring leads and terminal boards
UL Listed and RoHS Compliant
UL listed and RoHS compliant
Powerful combination of mechanical, electrical, thermal and chemical properties

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart