3M™ Glass Cloth Tape 27, 12mm x 55m

Article no.: 7100116840
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 19 pieces
  • Order steps: 19 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100116840
EAN / GTIN 04054596282612
Manufacturer number 7100116840

Description

Version:

Product Colour: White
Designed to operate in 600 volt dry applications requiring high mechanical strength and resistance to high temperatures
Overall Length: 55 m
Overall Width: 12 mm
For use as a coil cover, anchor, banding and core, layer and crossover insulation

Description:

3M™ Glass Cloth Electrical Tape 27 is a 0.178 mm woven insulating tape with pressure sensitive rubber thermosetting adhesive. This tape is designed to operate in 600 volt dry applications requiring high mechanical strength and resistance to high temperatures. The adhesive is specially designed and prepared to provide corrosion protection.

Feature:

7-mil woven insulating glass cloth tape with pressure-sensitive rubber thermosetting adhesive
Designed for operation in dry 600 volt applications that require high mechanical strength and high temperature resistance
Adhesive is specially designed and prepared to provide corrosion protection
Edge-tear resistant, conformable, and abrasion resistant
For use as coil protection, anchorage, bandage, core, layer, and transverse insulation
Printable
Flame retardant to UL® 510

Note:

Insulation reinforcement in mechanically demanding applications
Core, layer, end and cross insulation
End, cover and wrap head taping
Conductor / cable bundling and fixing
Pole winding tape for motors
Slot insulation reinforcement
Fixing of surface insulating materials and other insulating materials

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart