3M™ EMI Aluminum Foil Shielding Tape 1170 MC26 9mm x 16,5m

Article no.: 7100116397
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 26 pieces
  • Order steps: 26 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Adhesive tape

    Identification numbers & Classifications

    Article number 7100116397
    EAN / GTIN 04054596280670
    Manufacturer number 7100116397

    Description

    Version:

    Aluminum is an alternative conductive backing material to copper
    Supplied on removable liner for easy handling and die-cutting
    Overall Length: 16.5 m
    Overall Width: 9 mm
    Withstands a wide temperature range of -40 to 266 degrees F (-40 to 130 degrees C)

    Description:

    3M™ EMI Shielding Tape 1170 is an easily die-cut, solderable 0,05 mm aluminium foil tape with conductive adhesive for EMI shielding and static charge draining when grounded. Acrylic adhesive has good resistance to heat, oxidation, solvents and oils. Aluminum is an alternative conductive backing material to copper.

    Feature:

    Unique adhesive creates secure contact with the application surface
    Suitable for EMI shielding, grounding and static charge draining
    Flame-retardant
    Rated for 600V applications
    Withstands a wide temperature range of -40 to 266 °F (-40 to 130 °C)
    UL Listed and RoHS 2011/65/EU Compliant

    Note:

    Typically used as an EMI/RFI shielding tape for applications in the electronics industry such as static charge draining, seaming shielded rooms, cable wrapping and surface contact to non-solderable materials.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart